

€361.09/ pieceexcl. VAT
€436.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 20 ITU-3 |
Type | Socket Wrench Set |
Connection size | 6.3 mm |
Material | Chrome-vanadium steel |
Surface protection | Chromium-plated |
Total number of tools | 36 pce |
With ratchet | Yes |
Number of socket spanners | 17 |
Number of hexagonal sockets | 5 |
Number of Torx sockets | 8 |
Number of sockets for screwdriver | 0 |
Width | 275 mm |
Height | 42 mm |
Packaging | Plastic box |
Weight | 1160 g |