

€141.08/ pieceexcl. VAT
€170.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 3000 g |
Length | 600 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | No |
Low spark model | No |
Material head | Steel |
Weight head | 3000 g |
Weight total | 3720 g |
€69.08/ pieceexcl. VAT
€83.59incl. VAT
Estimated delivery date - 25/11/2026