

€69.29/ pieceexcl. VAT
€83.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 2000 g |
Length | 300 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | No |
Low spark model | No |
Material head | Steel |
Weight head | 2000 g |
Weight total | 2280 g |