

€211.74/ pieceexcl. VAT
€256.21incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 20 EM |
Type | Socket Wrench Set |
Connection size | 6.3 mm |
Material | Vanadium steel |
Surface protection | Chromium-plated |
Total number of tools | 16 pce |
With ratchet | Yes |
Low spark model | No |
Number of socket spanners | 11 |
Number of hexagonal sockets | 0 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 0 |
Length | 120 mm |
Width | 200 mm |
Height | 38 mm |
Packaging | Plastic box |
Weight | 790 g |