

€7.92/ pieceexcl. VAT
€9.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 1/4" |
Connection size | 6.3 mm |
Surface protection | Chromium-plated |
Total number of tools | 1 pce |
With ratchet | No |
Number of socket spanners | 1 |
Number of hexagonal sockets | 0 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 0 |