

€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 4.5 mm |
Connection size | 1/4" in |
Outer Diameter | 12 mm |
Length | 25 mm |
Isolation protection 1000 V | 0 |
Double hex insert | No |
Weight | 10 g |
Wrench depth | 2.3 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |