

€79.19/ pieceexcl. VAT
€95.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Universal joint | Yes |
Insulated | No |
Isolation protection 1000 V | 0 |
Low spark model | No |
Model | T-handle |
Connection size | 12.5 mm |
Length | 460 mm |
Sliding handle | Yes |
Tested according to ISO 3315 | No |
Surface protection | Chromium-plated |
VDE tested | No |