GEDORE

GEDORE 1995 Universal joint 1/2" 73,5 mm

  • ERIKS:23063735
  • Manufacturer:4010886614471
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated, polished
Save to list

€34.33/ pieceexcl. VAT

€41.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Connection size
12.5 mm
Length
72 mm
Surface protection
Chromium-plated
Tested according to ISO 3316
Yes