






€33.07/ pieceexcl. VAT
€40.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Length | 81.5 mm |
Connection size | 12.5 mm |
Rectangular wrench | 12.5 mm (1/2") |
Tested according to ISO 3316 | No |
Surface protection | Chromium-plated |
VDE tested | No |