GEDORE

GEDORE 1990 KR-5 Universal extension 1/2" 125 mm

  • ERIKS:12055729
  • Manufacturer:4010886803806
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 18°, Load capacity max. 230 N·m, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€20.66/ pieceexcl. VAT

€25.00incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Length
125 mm
Connection size
12.5 mm
Rectangular wrench
12.5 mm (1/2")
Tested according to ISO 3316
No
Surface protection
Chromium-plated
VDE tested
No