GEDORE

GEDORE 1990-5 Extension 1/2" 125 mm

  • ERIKS:23063755
  • Manufacturer:4010886614389
Image 1
Acc. to DIN 3123, ISO 3316, For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device
Save to list

€13.66/ pieceexcl. VAT

€16.53incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Length
123 mm
Weight
188 g
Connection size
12.5 mm
Rectangular wrench
12.5 mm (1/2")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
No