GEDORE

GEDORE 1990-2.1/2 Extension 1/2" 63 mm

  • ERIKS:23063741
  • Manufacturer:4010886614358
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated
Save to list

€13.12/ pieceexcl. VAT

€15.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Length
64 mm
Connection size
12.5 mm
Rectangular wrench
12.5 mm (1/2")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
No