GEDORE

GEDORE 1990-10 Extension 1/2" 250 mm

  • ERIKS:23063757
  • Manufacturer:4010886614396
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, chrome-plated
Save to list

€17.44/ pieceexcl. VAT

€21.10incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Length
250 mm
Weight
361 g
Connection size
12.5 mm
Rectangular wrench
12.5 mm (1/2")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
No