

€19.46/ pieceexcl. VAT
€23.55incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/2" |
Universal joint | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Model | T-handle |
Connection size | 12.5 mm |
Length | 292 mm |
Sliding handle | Yes |
Tested according to ISO 3315 | Yes |
Surface protection | Chromium-plated |
VDE tested | No |