GEDORE

GEDORE 1985 Speed brace 1/2" 395 mm

  • ERIKS:23063251
  • Manufacturer:4010886614334
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€33.07/ pieceexcl. VAT

€40.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Connection size
12.5 mm
Length
395 mm
Surface protection
Chromium-plated
Tested according to ISO 3315
No
Weight
619 g