GEDORE

GEDORE 19 V20 U-20 Socket set 1/4"+1/2" 81 pcs

  • ERIKS:13368080
  • Manufacturer:4010886816455
Image 1
With hand operated sockets, With operating tools, In GEDORE blue sheet steel case, Dimensions: 425 x 277 x 55 mm
Save to list

€579.04/ pieceexcl. VAT

€700.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/4"- 1/2"
Total number of tools
81 pce
With ratchet
Yes
Number of socket spanners
28
Number of hexagonal sockets
13
Number of Torx sockets
12
Number of sockets for screwdriver
10
Packaging
Metal box