

€531.63/ pieceexcl. VAT
€643.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 19 V20 U-10 |
Type | Socket Wrench Set |
Material | Chrome-vanadium steel |
Surface protection | Other |
Total number of tools | 50 pce |
With ratchet | Yes |
Number of socket spanners | 23 |
Number of hexagonal sockets | 9 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 8 |
Length | 425 mm |
Width | 280 mm |
Height | 57 mm |
Packaging | Blue sheet steel case |
Weight | 6220 g |