

€18.46/ pieceexcl. VAT
€22.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 16 mm |
Connection size | 1/2 in |
Length | 26.5 mm |
Isolation protection 1000 V | 0 |
Double hex insert | No |
Wrench depth | 8.5 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |