

€10.69/ pieceexcl. VAT
€12.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 21 mm |
Connection size | 1/2" in |
Length | 41 mm |
Isolation protection 1000 V | 0 |
Double hex insert | Yes |
Wrench depth | 18.5 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |