

€9.46/ pieceexcl. VAT
€11.45incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 19 mm |
Connection size | 1/2" in |
Length | 40 mm |
Isolation protection 1000 V | 0 |
Double hex insert | Yes |
Wrench depth | 17 mm |
For impact screwdriver | No |
With joint | No |
Magnetic | No |
Surface protection | Chromium-plated |
VDE tested | No |