




€48.50/ pieceexcl. VAT
€58.69incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 183 |
Type | Pliers wrench |
Length | 185 mm |
Length | 7 in |
Jaw width | 40 mm |
Max. spanner opening | 42 mm |
Number of positions | 18 |
Low spark model | No |
Grip design | Dip-insulated blue handle design |