

€100.93/ pieceexcl. VAT
€122.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 76 mm |
Suitable for maximum pipe diameter | 2" |
Length | 580 mm |
Weight | 2570 g |
Low spark model | No |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |