

€56.59/ pieceexcl. VAT
€68.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 44 mm |
Suitable for maximum pipe diameter | 1" |
Length | 320 mm |
Weight | 775 g |
Low spark model | No |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |