

€73.18/ pieceexcl. VAT
€88.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 62 mm |
Suitable for maximum pipe diameter | 1.1/2" |
Length | 430 mm |
Weight | 1405 g |
Low spark model | No |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |