

€171.60/ pieceexcl. VAT
€207.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 105 mm |
Suitable for maximum pipe diameter | 3" |
Length | 670 mm |
Weight | 3720 g |
Low spark model | No |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |