

€56.67/ pieceexcl. VAT
€68.57incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 44 mm |
Suitable for maximum pipe diameter | 1" |
Length | 280 mm |
Weight | 695 g |
Low spark model | No |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |