

€78.34/ pieceexcl. VAT
€94.79incl. VAT
13 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 62 mm |
Suitable for maximum pipe diameter | 1.1/2" |
Length | 430 mm |
Weight | 1428 g |
Low spark model | No |
Surface protection | Other |
Handle cover | Other |
Grip design | Other |