

€40.99/ pieceexcl. VAT
€49.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Shaft length | 115 mm |
Flexible | No |
T-handle | No |
Magnetic | Yes |
Connection size | 1/4" |
Connection size | 6.3 mm |
Total length | 220 mm |
Isolation protection 1000 V | No |