






€833.13/ pieceexcl. VAT
€1,008.09incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1578 |
Type | Tool Trolley |
Material | Steel sheet |
Height | 930 mm |
Width | 605 mm |
Depth | 375 mm |
With drawer | Yes |
Number of drawers | 6 |
With brake | Yes |
Surface protection | Powder-coated |
Material worktop | ABS |