

€28.88/ pieceexcl. VAT
€34.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for maximum pipe diameter | Other |
Length | 225 mm |
Weight | 531 g |
Low spark model | No |
Surface protection | Plastic-coated |
Handle cover | Other |
Grip design | Other |