

€69.29/ pieceexcl. VAT
€83.84incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 90 mm |
Suitable for maximum pipe diameter | Other |
Length | 360 mm |
Weight | 1656 g |
Low spark model | No |
Surface protection | Plastic-coated |
Handle cover | Other |
Grip design | Other |