

€41.58/ pieceexcl. VAT
€50.31incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 74 mm |
Suitable for maximum pipe diameter | 3" |
Length | 315 mm |
Weight | 1038 g |
Low spark model | No |
Surface protection | Plastic-coated |
Handle cover | Other |
Grip design | Other |