

€40.41/ pieceexcl. VAT
€48.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 61 mm |
Suitable for maximum pipe diameter | Other |
Length | 275 mm |
Weight | 851 g |
Low spark model | No |
Surface protection | Plastic-coated |
Handle cover | Other |
Grip design | Other |