

€2,333.27/ pieceexcl. VAT
€2,823.26incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Width | 1250 mm |
Depth | 630 mm |
With drawers case | Yes |
Number of drawers | 7 |
Weight | 124 kg |
Height | from 985 to 985 mm |
Adjustable height | No |
Wheeled | Yes |
With brake | Yes |
Foldable | No |
Thickness worktop | 30 mm |
Material worktop | Other |