




€2,203.10/ pieceexcl. VAT
€2,665.75incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Width | 1100 mm |
Depth | 550 mm |
With drawers case | Yes |
Number of drawers | 7 |
Weight | 102 kg |
Height | from 985 to 985 mm |
Adjustable height | No |
Wheeled | Yes |
With brake | Yes |
Wall mounting | No |
Foldable | No |
Thickness worktop | 30 mm |
Material worktop | Plywood |