






€2,242.52/ pieceexcl. VAT
€2,713.45incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1504 |
Type | Mobile Workbench |
Width | 1100 mm |
Height | 990 mm |
Depth | 630 mm |
With drawers case | Yes |
Load bearing capacity | 1000 kg |
Colour | Blue |
Number of drawers | 6 |
Weight | 99 kg |
Material | Steel plate |
Adjustable height | No |
Wheeled | Yes |
With brake | Yes |
Wall mounting | No |
Foldable | No |
Thickness worktop | 30 mm |
Material worktop | Sheet steel |