GEDORE

GEDORE 1500 H 9-100 Tray

  • ERIKS:23194643
  • Manufacturer:4010886579251
Image 1
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€35.65/ pieceexcl. VAT

€43.14incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Storage box
Accessory
Yes
Spare part
No
Suitable for perforated backboard
Yes
Punch shape
Rectangular
Width
456 mm
Height
50 mm