GEDORE

GEDORE 1500 H 25-3 Hook for 3 cans

  • ERIKS:11894995
  • Manufacturer:4010886859735
Image 1
Image 2
Image 1
Image 2
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€41.18/ pieceexcl. VAT

€49.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 H
Type
Tool Holder
Width
300 mm
Diameter
70 mm
Number of sections
3 pce
Number of compartments
3 pce
Suitable for number of bottles
3 pce
Weight
0.65 kg