




€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 H |
Type | Tool Hook Double Vertical Hook End |
D | 6 mm |
Weight | 0.04 kg |
Length | 75 mm |
L | 75 mm |