GEDORE

GEDORE 1500 H 20-75 Tool hook 75x6 mm

  • ERIKS:11895069
  • Manufacturer:4010886877197
Image 1
Image 2
Image 1
Image 2
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€3.03/ pieceexcl. VAT

€3.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 H
Type
Tool Hook Vertical Hook End
D
6 mm
Weight
0.046 kg
Length
75 mm
L
75 mm