GEDORE

GEDORE 1500 H 20-35 Tool hook 35x6 mm

  • ERIKS:11895070
  • Manufacturer:4010886859698
Image 1
Image 2
Image 1
Image 2
Suitable for perforated panels with square holes 10 x 38 mm
Save to list

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1500 H
Type
Tool Hook Vertical Hook End
D
6 mm
Weight
0.034 kg
Length
35 mm
L
35 mm