

€46.18/ pieceexcl. VAT
€55.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Storage box |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | Yes |
Punch shape | Rectangular |
Width | 456 mm |
Height | 50 mm |