

€3.01/ pieceexcl. VAT
€3.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type of accessory | Tool holder |
Accessory | Yes |
Spare part | No |
Suitable for perforated backboard | Yes |
Punch shape | Rectangular |
Diameter | 4 mm |
Material | Steel |