GEDORE

GEDORE 1500 ES K 19 L Tool module with tool assortment

  • ERIKS:23194320
  • Manufacturer:4010886828434
Image 1
Made of impact-resistant ABS plastic, black grained, Oil and acid resistent
Save to list

€249.47/ pieceexcl. VAT

€301.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
1 pce
With ratchet
No
Number of socket spanners
12
Number of hexagonal sockets
0
Number of Torx sockets
0
Number of sockets for screwdriver
0