

€487.05/ pieceexcl. VAT
€589.33incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 3/8" |
Connection size | 10 mm |
Total number of tools | 1 pce |
With ratchet | No |
Number of socket spanners | 8 |
Number of hexagonal sockets | 6 |
Number of Torx sockets | 14 |
Number of sockets for screwdriver | 11 |