GEDORE

GEDORE 1500 ES-IN 19 LKM Screwdriver bit socket set 1/2" in 1/3 ES module

  • ERIKS:23288567
  • Manufacturer:4010886804292
Image 1
Made of impact-resistant ABS plastic, black grained, Oil and acid resistent
Save to list

€183.46/ pieceexcl. VAT

€221.99incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Drive size
1/2"
Connection size
12.5 mm
Total number of tools
1 pce
With ratchet
No
Number of socket spanners
0
Number of hexagonal sockets
15
Number of Torx sockets
0
Number of sockets for screwdriver
0