

€118.78/ pieceexcl. VAT
€143.72incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 ES |
Type | Set of Circlip Pliers |
Series | 1500 ES |
Type | Set of Circlip Pliers |
Material | ABS |
Length | 310 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
With spring | No |
Weight | 1136 g |
Model | Straight |