

€196.69/ pieceexcl. VAT
€237.99incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 ES |
Type | Combination Ratchet Wrench Set |
Number of ring spanners | 0 |
Number of ratchet combination wrenches | 10 |
Number of open-end spanners | 0 |
Number of combination spanners | 0 |
Number of reversible ratchet wrenches | 10 |
Number of swivel head wrenches | 0 |
Number of double head spanners | 0 |
Number of swivelhead spanners | 0 |
Total number of tools | 10 |
Surface protection | Chromium-plated |
Packaging | ES Module |