

€62.05/ pieceexcl. VAT
€75.08incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 ES-2150 PH |
Type | Screwdiver set |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 4 |
Number of Torx screwdrivers | 0 |
Total number of tools | 6 |
Blade material | Other |
Material handle | Plastic |
Grip design | Other |
Insulated | Yes |
Isolation protection 1000 V | No |
Packaging | ES plastic module |