

€163.66/ setexcl. VAT
€198.03incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 ES |
Type | Accessories For Socket Wrench Inserts |
Material | ABS |
Length | 310 mm |
Width | 158 mm |
Height | 42 mm |
Weight | 1840 g |